Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 9, 12"L, Blue , 1 PR

  • Item # 29UU19
  • Mfr. Model # ASTROFLEX
Chemical Resistant Gloves, Size 9, 12"L, Blue ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide excellent resistance to caustics and acids and limited resistance to alcohols and ketones. Not for use with fuels, greases, oils, or organic solvents. Seamless liner with knitted elastic cuff for fit and comfort. Rough finish on hand for good wet/dry grip. Meet FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 29UU19
Mfr. Model # ASTROFLEX
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.26 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 50.00 mil
Glove Length 12"
Cuff Gauntlet
Lining Polyamide
Glove Size 9
Color Blue
Supported / Unsupported Supported
Standards 21CFR
Application In Food Processing, Manufacturing and Chemical Plants
Special Features Supported Natural Rubber Blue Latex Glove, Seamless Liner with Unique Knitted Elastic Cuff for Superb Fit and Comfort, Rough Finish on Hand Ensures Good Grip in Both Wet and Dry Conditions, High Flexibility and Excellent Levels of Dexterity
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms