Check Availability
  • ALPHATEC 

    Chemical Resistant Gloves, Size 9, 12"L, Green , 1 PR

  • Item # 5AL07
  • Mfr. Model # 39-122
Chemical Resistant Gloves, Size 9, 12"L, Green ,  1 PR Chemical Resistant Glove,12" L,Sz 9,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL® Sol-Knit® nitrile gloves combine the strength and chemical resistance of nitrile with the comfort of cotton. Nitrile resists fuels, lubricants, acids, solvents and a wide range of other chemical hazards. Gloves stand up to sharp edges and abrasive surfaces better than lightweight neoprene or PVC. The natural shape of these very tough gloves—curved, preflexed fingers and wing thumb—add comfort and reduce hand fatigue. Interlock knit liner eliminates seams and helps prevent hand irritation and premature wear-through. Rough, textured palm and fingers for gripping wet/dry objects.
Show More Close
 

Technical Specifications

Item # 5AL07
Mfr. Model # 39-122
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.25 lbs
Country of Origin Sri Lanka *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 47.00 mil
Glove Length 12"
Cuff Gauntlet
Lining Interlock Knit
Glove Size 9
Color Green
Supported / Unsupported Supported
Standards 21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388, EN407
Application Cleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
Special Features Curved, Preflexed Finger, Wing Thumb
Resists Sharp Edges, Abrasive Surfaces, Fuels, Lubricants, Acids, Solvents, Detergents, Caustics, Alcohols, Fats and Oils
ANSI/ISEA Cut Level 1
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms