Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 9-1/2, 17"L, Black , 1 PR

  • Item # 29UU75
  • Mfr. Model # ME104
Chemical Resistant Gloves, Size 9-1/2, 17"L, Black ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UU75
Mfr. Model # ME104
UNSPSC #46181504
Shipping Weight 0.76 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12-18"
Glove Texture Location Smooth
Glove Thickness 47.00 mil
Glove Length 17"
Cuff Beaded
Lining Unlined
Glove Size 9-1/2
Color Black
Supported / Unsupported Unsupported
Standards EN420,EN388 and EN374
Application In Food Processing, Manufacturing and Chemical Plants
Special Features Black Natural Rubber Latex Glove, Chlorinated to Harden and Cleanse the Surface of The Glove, Beaded Cuff for Tear Resistance and Easy Donning, Ideal for Use Where Heavy Duty Protection Is Essential
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms