Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 7, 15"L, Dark Green , 1 PR

  • Item # 20WT22
  • Mfr. Model # 58-335
Chemical Resistant Gloves, Size 7, 15"L, Dark Green ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL AlphaTec® nitrile chemical-resistant gloves offer unsurpassed grip in wet or oily environments. Reusable, latex-free gloves protect hands against incidental exposure to bases, oils, fuels, some solvents, greases, and animal fats. It will not weaken or swell. High-performance nitrile material offers advanced chemical protection and outperforms rubber or neoprene for snag, puncture, and abrasion resistance. The 2-layer construction features proprietary AquaDri® inner soft foam coating that absorbs 10 times more moisture than traditional cotton-flocked linings to keep hands dry during long work sessions. Ergonomic design increases control and comfort, reducing fatigue and chemical-related injuries. A foldable cuff gutter helps keeps material from dripping on the forearm. Unsupported—excellent dexterity and tactile sensitivity. Suitable for people with latex allergies.
Show More Close
 

Technical Specifications

Item # 20WT22
Mfr. Model # 58-335
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.25 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12-18"
Glove Texture Location Fingers Only
Glove Thickness 31.00 mil
Glove Length 15"
Cuff Gauntlet
Lining Nitrile
Glove Size 7
Color Dark Green
Supported / Unsupported Unsupported
Standards ANSI Abrasion Level 4, ANSI Puncture Level 2
Application Where There is Need for Chemical Protection (Applicable: Bases, Oils, Fuels, Some Solvents, Greases and Animal Fats, Hydrocarbon Derivatives, Alcohol Bases, Many Solvents and Esters)
Special Features AquaDri(R) Nitrile Foam Lining, Diamond Palm Grip
Resists Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms