Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 9-1/2, 13"L, Black , 1 PR

  • Item # 29UU71
  • Mfr. Model # 87-118
Chemical Resistant Gloves, Size 9-1/2, 13"L, Black ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UU71
Mfr. Model # 87-118
UNSPSC #46181504
Shipping Weight 0.27 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12-18"
Glove Texture Location Smooth
Glove Thickness 30.00 mil
Glove Length 13"
Cuff Gauntlet
Lining Unlined
Glove Size 9-1/2
Color Black
Supported / Unsupported Unsupported
Standards EN420,EN388 and EN374
Application In Food Processing, Manufacturing and Chemical Plants
Special Features High Resistance to Water Based Chemicals, Tough General Purpose Industrial Glove, Comfortable and Sensitive Natural Rubber Latex Glove, Beaded Cuff for Tear Resistance and Easy Pull On, Longer Gauntlet Style Cuff for Extra Protection
Resists Abrasion, Chemicals, Oils
ANSI/ISEA Cut Level 1
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 1
* This product's country of origin is subject to change

Welcome Sign In