Check Availability
  • ALPHATEC 

    Chemical Resistant Gloves, Size 10, 13"L, Orange , 1 PR

  • Item # 6AF21
  • Mfr. Model # 87-208
Chemical Resistant Gloves, Size 10, 13"L, Orange ,  1 PR Chemical Resistant Glove,29 mil,Sz 10,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL chemical-resistant latex gloves feature 50% greater palm thickness than most standard flock-lined gloves. Natural latex has excellent resistance to acids and caustics and limited resistance to alcohols and ketones. 29 mil thickness enhances abrasion resistance while allowing tensile strength and sensitivity. 100% cotton lining increases wearer comfort. Recessed diamond design provides grip on wet or dry objects.
Show More Close
 

Technical Specifications

Item # 6AF21
Mfr. Model # 87-208
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.25 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12-18"
Glove Texture Location Smooth
Glove Thickness 29.00 mil
Glove Length 13"
Cuff Pinked
Lining Flock
Glove Size 10
Color Orange
Supported / Unsupported Unsupported
Application For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
Special Features Abrasion, Puncture and Tear Resistance, Diamond Grip
Resists Acids, Ketones, Salts, Detergents, Alcohols, Alkalies and Fat
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms