Check Availability
  • ALPHATEC 

    Chemical Resistant Gloves, Size 9, 13"L, Blue/Yellow , 1 PR

  • Item # 2RA59
  • Mfr. Model # 87-224
Chemical Resistant Gloves, Size 9, 13"L, Blue/Yellow ,  1 PR Chemical Resistant Glove,27 mil,Sz 9,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL Chemi-Pro® neoprene/latex gloves are made during a unique dipping process. Combines neoprene over natural rubber latex for increased protection against a wide range of acids, chemicals, oils, salts, and detergents. Limited resistance to alcohols and ketones. 27 mil thick for extra ruggedness, durability, and protection against physical hazards. Recessed diamond pattern provides additional grip on wet or dry surfaces. Cotton flock lining absorbs perspiration and increases worker comfort. Extra-long forearm protection.

Note: Not for use with organic solvents, greases, or fuels.
Show More Close
 

Technical Specifications

Item # 2RA59
Mfr. Model # 87-224
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.2 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex / Neoprene
Glove Length Range 12-18"
Glove Texture Location Fingers Only
Glove Thickness 27.00 mil
Glove Length 13"
Cuff Straight
Lining Flock
Glove Size 9
Color Blue/Yellow
Supported / Unsupported Unsupported
Application Aircraft Assembly, Automotive Manufacturing, Chemical Plants, Pesticide Manufacturing and Plant Maintenance
Resists Wide Range of Chemicals
ANSI/ISEA Abrasion Level Not Tested
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms