Check Availability
  • ANSELL 

    26.00 mil Nitrile Chemical Resistant Gloves, Sea Green, Size 7, 1 PR

  • Item # 20WT17
  • Mfr. Model # 58-330
26.00 mil Nitrile Chemical Resistant Gloves, Sea Green, Size 7, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL AlphaTec® nitrile chemical-resistant gloves offer unsurpassed grip in wet or oily environments. Reusable, latex-free gloves protect hands against incidental exposure to bases, oils, fuels, some solvents, greases, and animal fats. It will not weaken or swell. High-performance nitrile material offers advanced chemical protection and outperforms rubber or neoprene for snag, puncture, and abrasion resistance. The 2-layer construction features proprietary AquaDri® inner soft foam coating that absorbs 10 times more moisture than traditional cotton-flocked linings to keep hands dry during long work sessions. Ergonomic design increases control and comfort, reducing fatigue and chemical-related injuries. A foldable cuff gutter helps keeps material from dripping on the forearm. Unsupported—excellent dexterity and tactile sensitivity. Suitable for people with latex allergies.
Show More Close
 

Technical Specifications

Item # 20WT17
Mfr. Model # 58-330
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.16 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12" or less
Glove Texture Location Fingers Only
Glove Thickness 26.00 mil
Glove Length 12"
Cuff Gauntlet
Lining Nitrile
Glove Size 7
Color Sea Green
Supported / Unsupported Unsupported
Standards ANSI Abrasion Level 5, ANSI Cut Level 1, ANSI Puncture Level 3
Application Where There is Need for Chemical Protection (Applicable: Bases, Oils, Fuels, Some Solvents, Greases and Animal Fats, Hydrocarbon Derivatives, Alcohol Bases, Many Solvents and Esters)
Special Features AquaDri(R) Nitrile Foam Lining, Diamond Palm Grip
Resists Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms