Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 11, 15"L, Green , 1 PR

  • Item # 5AG52
  • Mfr. Model # 37-165
Chemical Resistant Gloves, Size 11, 15"L, Green ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL Sol-Vex® nitrile gloves are embossed with a curved finger design and contoured palm for a secure wet grip. High-performance nitrile compound provides an outstanding combination of chemical resistance and strength. Offer superior snag, puncture, and abrasion protection over rubber or neoprene gloves. Suitable for heavy-duty cleaning applications. Gloves won't swell, weaken, or degrade. Latex free. Unlined.

Meet FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 5AG52
Mfr. Model # 37-165
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.35 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12-18"
Glove Texture Location Smooth
Glove Thickness 22.00 mil
Glove Length 15"
Cuff Straight
Lining Unlined
Glove Size 11
Color Green
Supported / Unsupported Unsupported
Standards ANSI, EN 388 4102, EN 374, FDA
Application Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms