Check Availability
  • ALPHATEC 

    Chemical Resistant Gloves, Size 10, 11-1/2"L, Natural , 1 PR

  • Item # 6KXY1
  • Mfr. Model # 88-392
Chemical Resistant Gloves, Size 10, 11-1/2"L, Natural ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KXY1
Mfr. Model # 88-392
UNSPSC #46181504
Shipping Weight 0.18 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Fingers Only
Glove Thickness 20.00 mil
Glove Length 11-1/2"
Cuff Pinked
Lining Unlined
Glove Size 10
Color Natural
Supported / Unsupported Unsupported
Standards 21CFR177.2600
Application Food Processing
Special Features Ergonomic
Resists Chemicals
ANSI/ISEA Abrasion Level Not Tested
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms