Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 6-1/2, 11-1/2"L, Natural , 1 PR

  • Item # 6KXX4
  • Mfr. Model # 88-392
Chemical Resistant Gloves, Size 6-1/2, 11-1/2"L, Natural ,  1 PR Chemical Resistant Glove,Sz 6-1/2,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL canners and handlers latex gloves offer safety and dexterity in the food processing industry. 20-mil thickness provides good chemical, snag, puncture, abrasion, and cut resistance. Enjoy excellent dexterity, tensile strength, and elasticity. Pebble pattern provides added grip on wet or dry surfaces.

Meets FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 6KXX4
Mfr. Model # 88-392
UNSPSC #46181504
Shipping Weight 0.11 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Fingers Only
Glove Thickness 20.00 mil
Glove Length 11-1/2"
Cuff Pinked
Lining Unlined
Glove Size 6-1/2
Color Natural
Supported / Unsupported Unsupported
Standards 21CFR177.2600
Application Food Processing
Special Features Ergonomic
Resists Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms