Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 8, 12"L, Green , 1 PR

  • Item # 4AD78
  • Mfr. Model # 87-276
Chemical Resistant Gloves, Size 8, 12"L, Green ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL OmniĀ® neoprene/latex gloves are a unique blend that resist chemicals, oils, snags, punctures, and abrasions. 20 mil gloves with pebble embossing provide an added grip on wet or dry surfaces. 100% cotton flock lining offers increased comfort.

CAUTION: This product contains natural rubber latex which may cause allergic reactions in some individuals.

Meet FDA food handling requirements.
Show More Close
 

Technical Specifications

Item # 4AD78
Mfr. Model # 87-276
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.15 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex / Neoprene
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 20.00 mil
Glove Length 12"
Cuff Pinked
Lining Flock
Glove Size 8
Color Green
Supported / Unsupported Unsupported
Standards FDA
Application In Food Processing, Manufacturing and Chemical Plants
Special Features Pebble Embossed
Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Offers Excellent Chemical, Tear, Puncture and Abrasion Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms