Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 10, 12"L, Yellow , 12 PK

  • Item # 3PXG6
  • Mfr. Model # 87-298
Chemical Resistant Gloves, Size 10, 12"L, Yellow ,  12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Natural latex gloves have excellent resistance to acids and caustics and limited resistance to alcohols and ketones. Not for use with organic solvents, oils, greases, or fuels. Embossed pattern for improved wet/dry grip.
Show More Close
 

Technical Specifications

Item # 3PXG6
Mfr. Model # 87-298
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 2.17 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Fingers Only
Glove Thickness 20.00 mil
Glove Length 12"
Cuff Pinked
Lining Flock
Glove Size 10
Color Yellow
Supported / Unsupported Unsupported
Application For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
Special Features Excellent Abrasion, Puncture and Tear Resistance
Resists Acids
ANSI/ISEA Cut Level 1
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 1
* This product's country of origin is subject to change

Welcome Sign In