Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 7, 12"L, Green , 1 PR

  • Item # 3PXG1
  • Mfr. Model # 87-276
Chemical Resistant Gloves, Size 7, 12"L, Green ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL OmniĀ® neoprene/latex gloves are a unique blend that resist chemicals, oils, snags, punctures, and abrasions. 20 mil gloves with pebble embossing provide an added grip on wet or dry surfaces. 100% cotton flock lining offers increased comfort.

CAUTION: This product contains natural rubber latex which may cause allergic reactions in some individuals.

Meet FDA food handling requirements.
Show More Close
 

Technical Specifications

Item # 3PXG1
Mfr. Model # 87-276
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.13 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex / Neoprene
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 20.00 mil
Glove Length 12"
Cuff Pinked
Lining Flock
Glove Size 7
Color Green
Supported / Unsupported Unsupported
Standards FDA
Application For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
Special Features Excellent Abrasion, Puncture and Tear Resistance
Resists Acids
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms