Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 9, 12"L, Yellow , 12 PK

  • Item # 3F843
  • Mfr. Model # 87-298
Chemical Resistant Gloves, Size 9, 12"L, Yellow ,  12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an embossed pattern for an improved wet/dry grip, these latex gloves offer excellent resistance to acids and caustics, and limited resistance to alcohols and ketones. They're not for use with organic solvents, oils, greases, or fuels.
Show More Close
 

Technical Specifications

Item # 3F843
Mfr. Model # 87-298
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 1.95 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Fingers Only
Glove Thickness 20.00 mil
Glove Length 12"
Cuff Pinked
Lining Flock
Glove Size 9
Color Yellow
Supported / Unsupported Unsupported
Application For Restaurant and Food Processing Work
Special Features Excellent Sensitivity Plus High Resistance to Punctures and Tears
Resists Acids, Detergents, Caustics, Animal Fats and Alcohol
ANSI/ISEA Cut Level 1
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Level 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms