Check Availability
  • ANSELL 

    20.00 mil Natural Rubber Latex Chemical Resistant Gloves, Sky Blue, Size 8, 1 PR

  • Item # 20WT58
  • Mfr. Model # 87-255
20.00 mil Natural Rubber Latex Chemical Resistant Gloves, Sky Blue, Size 8, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Roughened grip pattern offers good grip in damp conditions.
Show More Close
 

Technical Specifications

Item # 20WT58
Mfr. Model # 87-255
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.15 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Fingers Only
Glove Thickness 20.00 mil
Glove Length 12"
Cuff Pinked
Lining Flock
Glove Size 8
Color Sky Blue
Supported / Unsupported Unsupported
Application Canning and Food Processing, Automotive Assy., Pharmaceutical Mfg., Janitorial, Plt. Maintenance, Agriculture, Chemical Plants, Petroleum Refineries
Special Features Provides A High Degree of Tensile Strength, Cotton Flock Lining Helps Maintain Excellent Sensitivity, Provides Snag, Puncture and Abrasion Protection, Fishscale Design Provides Grip On Wet or Dry Objects
Resists Liquid and Mechanical Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms