Check Availability
  • ANSELL 

    20.00 mil Natural Rubber Latex Chemical Resistant Gloves, Yellow, Size 10, 1 PR

  • Item # 1RL46
  • Mfr. Model # 88-394
20.00 mil Natural Rubber Latex Chemical Resistant Gloves, Yellow, Size 10, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Natural Latex
Pattern embossing gives a secure grip.
Natural Latex and Natural Latex Blend Gloves
Show More Close
 

Technical Specifications

Item # 1RL46
Mfr. Model # 88-394
UNSPSC #46181504
Shipping Weight 0.2 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 20.00 mil
Glove Length 12"
Cuff Pinked
Lining Unlined
Glove Size 10
Color Yellow
Supported / Unsupported Unsupported
Standards FDA
Application For General Use In Poultry, Canning and Food Processing
Special Features Embossed Grip Pattern
Resists A Wide Range of Common Detergents and Cleaning Solutions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms