Check Availability
  • ANSELL 

    18 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 10, Blue/Black

  • Item # 36H146
  • Mfr. Model # 11-618
18 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 10, Blue/Black Coated Gloves,Palm and Fingers,10,PR Coated Gloves,Palm and Fingers,10,PR Coated Gloves,Palm and Fingers,10,PR Coated Gloves,Palm and Fingers,10,PR Coated Gloves,Palm and Fingers,10,PR Coated Gloves,Palm and Fingers,10,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flexible, synthetic material helps protect hands from harmful residues and chemicals while providing grip- and abrasion-resistance. Coating provides solid grip in dry and light-oil environments. Lightweight lining provides high-tensile strength and dexterity. Ergonomic design reduces hand stress and fatigue.
Show More Close
 

Technical Specifications

Item # 36H146
Mfr. Model # 11-618
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.01 lbs
Country of Origin South Korea *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry, Light Oil and Oily
Gauge 18
Lining Nylon
Glove Size 10
Color Blue/Black
Cuff Knit Wrist
Glove Length 9-1/4"
Thumb Style Full
Standards ANSI/ASTM/EN388 3121
ANSI Cut Grams 217
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 2
Application Light Assembly, Finishing, Picking And Fitting Small Pieces
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms