Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 7, 13"L, Black , 1 PR

  • Item # 3PXJ3
  • Mfr. Model # 29-865
Chemical Resistant Gloves, Size 7, 13"L, Black ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL neoprene gloves are case hardened for increased chemical and abrasion resistance. Resists a wide range of chemicals, including oils, acids, caustics, and solvents. Protects against cuts and abrasions. Lightweight and flexible with embossed palm and fingers for good dexterity, sensitivity, and a wet grip. Cotton flock lining adds comfort. Treated to reduce bacterial buildup.

Meet FDA food handling requirements.
Show More Close
 

Technical Specifications

Item # 3PXJ3
Mfr. Model # 29-865
UNSPSC #46181504
Catalog Page 1676
Shipping Weight 0.21 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Neoprene
Glove Length Range 12-18"
Glove Texture Location Smooth
Glove Thickness 18.00 mil
Glove Length 13"
Cuff Straight
Lining Flock
Glove Size 7
Color Black
Supported / Unsupported Unsupported
Standards ANSI, EN 388 3111, EN 374 AKL, EN 374, FDA Food Handling Requirements (21 CFR 177.2600)
Application Bulk Chemical Handling, Transport, Cleaning, Degreasing, Handling Alkalies and Salts, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals
Special Features Very Good Dexterity and Sensitivity
Resists A Wide Range of Chemicals, Including Oils, Acids, Caustics and Solvents, Abrasion
ANSI/ISEA Abrasion Level 3
* This product's country of origin is subject to change

Welcome Sign In