Check Availability
  • ANSELL 

    18.00 mil Neoprene Chemical Resistant Gloves, Black, Size 11, 1 PR

  • Item # 1AZ32
  • Mfr. Model # 29-865
18.00 mil Neoprene Chemical Resistant Gloves, Black, Size 11, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL neoprene gloves are case hardened for increased chemical and abrasion resistance. Resists a wide range of chemicals, including oils, acids, caustics, and solvents. Protects against cuts and abrasions. Lightweight and flexible with embossed palm and fingers for good dexterity, sensitivity, and a wet grip. Cotton flock lining adds comfort. Treated to reduce bacterial buildup.

Meet FDA food handling requirements.
Show More Close
 

Technical Specifications

Item # 1AZ32
Mfr. Model # 29-865
UNSPSC #46181504
Catalog Page 1676
Shipping Weight 0.25 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Neoprene
Glove Length Range 12-18"
Glove Texture Location Smooth
Glove Thickness 18.00 mil
Glove Length 13"
Cuff Straight
Lining Flock
Glove Size 11
Color Black
Supported / Unsupported Unsupported
Standards EN 388 3111, EN-374, ANSI, 21 CFR
Application Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
Resists Oils, Acids, Caustics, Solvent
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms