Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 9, 13"L, Orange , 1 PR

  • Item # 48MA86
  • Mfr. Model # 26-665
Chemical Resistant Gloves, Size 9, 13"L, Orange ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48MA86
Mfr. Model # 26-665
UNSPSC #46181504
Shipping Weight 0.16 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12-18"
Glove Texture Location Smooth
Glove Thickness 18.00 mil
Glove Length 13"
Cuff Straight
Lining Flock
Glove Size 9
Color Orange
Supported / Unsupported Unsupported
Application Food Processing, Electronics Manufacturing, Handling of Acids and Salts
ANSI/ISEA Abrasion Level 3
* This product's country of origin is subject to change

Welcome Sign In