Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 8, 12"L, Orange , 1 PR

  • Item # 48MA85
  • Mfr. Model # 26-665
Chemical Resistant Gloves, Size 8, 12"L, Orange ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48MA85
Mfr. Model # 26-665
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Smooth
Glove Thickness 18.00 mil
Glove Length 12"
Cuff Straight
Lining Flock
Glove Size 8
Color Orange
Supported / Unsupported Unsupported
Application Food Processing, Electronics Manufacturing, Handling of Acids and Salts
ANSI/ISEA Abrasion Level 3
* This product's country of origin is subject to change

Welcome Sign In