Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 9, 12"L, Natural , 1 PR

  • Item # 48MA92
  • Mfr. Model # 88393
Chemical Resistant Gloves, Size 9, 12"L, Natural ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The tough, flexible, general purpose Ansell® VersaTouch® 88-393 glove is a comfortable chemical protection choice. Made of FDA-approved natural rubber latex, it has good resistance to many acids and alcohols. The glove offers abrasion resistance and excellent grip in damp conditions, with wet/dry grip enhanced by the patterned finish.

Complies with FDA 21 CFR 177.2600 for food contact

CAUTION: Gloves contain natural rubber latex which may cause allergic reactions in some individuals.
Show More Close
 

Technical Specifications

Item # 48MA92
Mfr. Model # 88393
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.15 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 17.00 mil
Glove Length 12"
Cuff Straight
Lining Unlined
Glove Size 9
Color Natural
Supported / Unsupported Unsupported
Application Food and Poultry Processing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms