Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 9, 12"L, Sky Blue , 1 PR

  • Item # 24L271
  • Mfr. Model # 87-155
Chemical Resistant Gloves, Size 9, 12"L, Sky Blue ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL FL-155 latex gloves provide good chemical, snag, puncture, abrasion, and cut resistance, as well as excellent dexterity, tensile strength, and elasticity. Limited resistance to alcohols and ketones. Excellent resistance to caustics and acids. Not for use with fuels, greases, oils, or organic solvents. Fish-scale pattern provides added grip on wet or dry surfaces.

Meets FDA food handling requirements.
Show More Close
 

Technical Specifications

Item # 24L271
Mfr. Model # 87-155
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.1 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Fingers Only
Glove Thickness 17.00 mil
Glove Length 12"
Cuff Pinked
Lining Flock
Glove Size 9
Color Sky Blue
Supported / Unsupported Unsupported
Standards Compliant with FDA food handling regulation 21 CFR 177.2600
Application Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
Resists Wide Range of Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms