Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 10, 12"L, Blue , 1 PR

  • Item # 1RL42
  • Mfr. Model # 88-356
Chemical Resistant Gloves, Size 10, 12"L, Blue ,  1 PR Chemical Resistant Glove,17 mil,Sz 10,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wear ANSELL VersaTouch® natural rubber latex gloves for safety and dexterity on the job. Conspicuous blue color is preferred by the poultry and food processing industries. Durable 17 mil gloves offer superior tactile sensitivity. Gloves resist chemicals, acids, caustics, snags, punctures, and abrasions. Limited resistance to alcohols and ketones. Tough flock-lined gloves have a roughened finish for excellent grip in wet conditions. Pinked cuff style.

Note: Not for use with organic solvents, oils, greases, or fuels.

Meet FDA requirements for food handling.
Show More Close
 

Technical Specifications

Item # 1RL42
Mfr. Model # 88-356
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.15 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Fingers Only
Glove Thickness 17.00 mil
Glove Length 12"
Cuff Pinked
Lining Unlined
Glove Size 10
Color Blue
Supported / Unsupported Unsupported
Standards FDA
Application Ideal for Poultry and Dairy Processing
Special Features Good Sensitivity and Dexterity, High Resistance to Chemicals, Snags, Punctures and Abrasion
Resists Superior Tactile Sensitivity and Dexterity, As Well As Good Chemical, Snag, Puncture, Abrasion and Cut Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms