Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 10, 12"L, Yellow , 1 PR

  • Item # 1RL38
  • Mfr. Model # 87-198
Chemical Resistant Gloves, Size 10, 12"L, Yellow ,  1 PR Chemical Resistant Glove,17 mil,Sz 10,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wear ANSELL VersaTouch® natural rubber latex gloves provide resistance to chemicals, snags, punctures, abrasions, and cuts. Latex also offers excellent dexterity, tensile strength, and elasticity. Durable 17 mil gloves offer fish scale pattern for added grip on wet or dry surfaces. Tough flock-lined gloves have a roughened finish for excellent grip in wet conditions. Pinked cuff style.

Note: Not for use with organic solvents, oils, greases, or fuels.
Show More Close
 

Technical Specifications

Item # 1RL38
Mfr. Model # 87-198
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.15 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Fingers Only
Glove Thickness 17.00 mil
Glove Length 12"
Cuff Pinked
Lining Flock
Glove Size 10
Color Yellow
Supported / Unsupported Unsupported
Application For Secure Grip On Wet or Slippery Surfaces
Special Features Embossed Grip Pattern
Resists Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms