Check Availability
  • ANSELL 

    15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 10, Black/Gray

  • Item # 4JU94
  • Mfr. Model # 11-600
  • (2)
15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 10, Black/Gray Coated Gloves,Palm Fingers,Blk/Gry,10,PR Coated Gloves,Palm Fingers,Blk/Gry,10,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flexible, synthetic material helps protect hands from harmful residues and chemicals while providing grip- and abrasion-resistance. Coating provides solid grip in dry and light-oil environments. Lightweight lining provides high-tensile strength and dexterity. Ergonomic design reduces hand stress and fatigue.
Show More Close
 

Technical Specifications

Item # 4JU94
Mfr. Model # 11-600
UNSPSC #46181504
Shipping Weight 0.06 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 2
Suggested Use Environment Dry
Gauge 15
Lining Nylon
Glove Size 10
Color Black/Gray
Cuff Knit Wrist
Glove Length 9-3/4"
Thumb Style Full
Standards ANSI/ASTM/EN388 3111
ANSI Cut Grams 278
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application Assembly of small components; Automotive final assembly areas; Electronics parts installation; Maintenance operations; Wire handling
Resists Abrasions
* This product's country of origin is subject to change

Welcome Sign In