Check Availability
  • ANSELL 

    15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 9, Black/Gray

  • Item # 4JU93
  • Mfr. Model # 11-600
  • (2)
15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 9, Black/Gray Coated Gloves,Palm and Fingers,9,PR Coated Gloves,Palm and Fingers,9,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flexible, synthetic material helps protect hands from harmful residues and chemicals while providing grip- and abrasion-resistance. Coating provides solid grip in dry and light-oil environments. Lightweight lining provides high-tensile strength and dexterity. Ergonomic design reduces hand stress and fatigue.
Show More Close
 

Technical Specifications

Item # 4JU93
Mfr. Model # 11-600
UNSPSC #46181504
Shipping Weight 0.05 lbs
Country of Origin South Korea *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 2
Suggested Use Environment Dry
Gauge 15
Lining Nylon
Glove Size 9
Color Black/Gray
Cuff Knit Wrist
Glove Length 8-3/4"
Thumb Style Full
Standards ANSI/ASTM/EN388 3111
ANSI Cut Grams 278
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application Assembly of small components; Automotive final assembly areas; Electronics parts installation; Maintenance operations; Wire handling
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms