Check Availability
  • ANSELL 

    15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 7, White/White

  • Item # 36J047
  • Mfr. Model # 11-600
15 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 7, White/White Coated Gloves,Palm and Finger,White,7,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36J047
Mfr. Model # 11-600
UNSPSC #46181504
Shipping Weight 0.05 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Gauge 15
Lining Nylon
Glove Size 7
Color White/White
Cuff Knit Wrist
Glove Length 8-1/4"
Thumb Style Full
Standards ANSI/ASTM/EN388 3111
ANSI Cut Grams 277
ANSI/ISEA Puncture Level 2
Application Electronics Assembly, Computer Assembly
Resists Abrasions
* This product's country of origin is subject to change

Welcome Sign In