Check Availability
  • ANSELL 

    15 Gauge Smooth Nitrile Coated Gloves, Glove Size: XL, Blue/White

  • Item # 4JU98
  • Mfr. Model # 11-900
15 Gauge Smooth Nitrile Coated Gloves, Glove Size: XL, Blue/White Coated Gloves,Palm and Fingers,XL,PR Coated Gloves,Palm and Fingers,XL,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combining light mechanical protection with dexterity, these gloves are designed for use in moderately oily manufacturing and maintenance environments where a dry grip and abrasion resistance are essential. They're great for handling small parts, and they also help prevent the penetration of cutting fluids
Show More Close
 

Technical Specifications

Item # 4JU98
Mfr. Model # 11-900
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.1 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry
Gauge 15
Lining Nylon
Glove Size XL
Color Blue/White
Cuff Knit Wrist
Glove Length 9-3/4"
Thumb Style Full
Standards ASTM F1790 97, ASTM D3389 94, EN388 3131
ANSI Cut Grams 334
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 3
Application Precision, Small Parts Handling
Resists Abrasions
* This product's country of origin is subject to change

Welcome Sign In