Check Availability
  • ANSELL 

    15 Gauge Smooth Nitrile Coated Gloves, Glove Size: 10, High Vis Orange

  • Item # 20KJ85
  • Mfr. Model # 97-012
15 Gauge Smooth Nitrile Coated Gloves, Glove Size: 10, High Vis Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KJ85
Mfr. Model # 97-012
UNSPSC #46181504
Shipping Weight 0.12 lbs
Country of Origin Sri Lanka *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Gauge 15
Lining Nylon/Spandex
Glove Size 10
Color High Vis Orange
Cuff Knit Wrist
Glove Length 10-1/4"
Thumb Style Full
Standards ANSI/ASTM/EN388 3111
ANSI Cut Grams 304
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application Provides Excellent Dexterity, Ability to Pick Up Small Items
Resists Abrasion/Wet Enviroments
* This product's country of origin is subject to change

Welcome Sign In