Check Availability
  • ANSELL 

    15 Gauge Smooth Nitrile Coated Gloves, Glove Size: 6, Metallic Gray

  • Item # 13U896
  • Mfr. Model # 11-830
15 Gauge Smooth Nitrile Coated Gloves, Glove Size: 6, Metallic Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13U896
Mfr. Model # 11-830
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Gauge 15
Lining Nylon
Glove Size 6
Color Metallic Gray
Cuff Knit Wrist
Thumb Style Full
Standards ASTM/ANSI/EN388 3131
ANSI Cut Grams 323
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 2
Application Assembling Application, Final Assembly Areas, Inspecting Small Or Delicate Parts, General Material Handling
Resists Abrasions, Fatigue to the wearer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms