Check Availability
  • ANSELL 

    15 Gauge Rough Nitrile Coated Gloves, Glove Size: 11, Black/Gray

  • Item # 20KJ49
  • Mfr. Model # 11-840
15 Gauge Rough Nitrile Coated Gloves, Glove Size: 11, Black/Gray Coated Gloves,Palm and Fingers,11,PR Coated Gloves,Palm and Fingers,11,PR Coated Gloves,Palm and Fingers,11,PR Coated Gloves,Palm and Fingers,11,PR Coated Gloves,Palm and Fingers,11,PR Coated Gloves,Palm and Fingers,11,PR Coated Gloves,Palm and Fingers,11,PR Coated Gloves,Palm and Fingers,11,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ANSELL HyFlex® 11-840 coated nitrile gloves deliver the highest level of durability in a lightweight, light duty, multipurpose glove. The ultra-thin Fortix™ nitrile foam coating provides excellent dexterity and abrasion resistance. Provides an enhanced dry grip and lasts up to 3 times longer than comparable coatings for extended glove life. Form-fitting nylon/spandex liner matches the natural contours of the hand for a comfortable wearing experience. Tailored for a precise fit at the base of the pinky, providing comfort across the fingertips and palm. Applications include precise manipulation of small parts, controlled operation of power tools and gear, and direct handling of heavy materials.
Show More Close
 

Technical Specifications

Item # 20KJ49
Mfr. Model # 11-840
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.13 lbs
Country of Origin Sri Lanka *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Rough
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 5
Suggested Use Environment Dry/Light Oil
Gauge 15
Lining Nylon/Spandex
Glove Size 11
Color Black/Gray
Cuff Knit Wrist
Glove Length 9-3/4"
Thumb Style Full
Standards ASTM/ANSI/EN388 4121
ANSI Cut Grams 373
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 3
Application Assembly of Small and Medium Parts, Feeding Production Lines, General Handling, Raw Material Reception, Screwing and Unscrewing Parts
Resists Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms