Check Availability
  • ANSELL 

    15 Gauge Foam Nitrile Coated Gloves, Glove Size: L, Black/Gray

  • Item # 5AJ29
  • Mfr. Model # 11-801
15 Gauge Foam Nitrile Coated Gloves, Glove Size: L, Black/Gray Coated Gloves,Palm and Fingers,L,PR Coated Gloves,Palm and Fingers,L,PR Coated Gloves,Palm and Fingers,L,PR Coated Gloves,Palm and Fingers,L,PR Coated Gloves,Palm and Fingers,L,PR Coated Gloves,Palm and Fingers,L,PR Coated Gloves,Palm and Fingers,L,PR Coated Gloves,Palm and Fingers,L,PR Coated Gloves,Palm and Fingers,L,PR Coated Gloves,Palm and Fingers,L,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL HyFlex® nitrile-coated gloves deliver uncompromising comfort and flexibility. Patented ZONZ™ Comfort Fit Technology helps provide a relaxed fit in high stress areas. The foam coating channels oil away from the glove surface for a sure grip, providing durable protection for extended wear in light oil environments. Suitable applications include the precise manipulation of small parts, controlled operation of power tools and gear, and direct handling of heavy materials. Dark color helps hide soil. Machine washable.
Show More Close
 

Technical Specifications

Item # 5AJ29
Mfr. Model # 11-801
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.09 lbs
Country of Origin Sri Lanka *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Gauge 15
Lining Nylon
Glove Size L
Color Black/Gray
Cuff Knit Wrist
Thumb Style Full
Standards ANSI/ASTM/EN388 3111
ANSI Cut Grams 289
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 3
Application Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use
Resists Abrasions
Special Features Brown Color Edge
* This product's country of origin is subject to change

Welcome Sign In