Check Availability
  • ANSELL 

    15 Gauge Foam Nitrile Coated Gloves, Glove Size: XS, Gray/White

  • Item # 4WX13
  • Mfr. Model # 11-800
15 Gauge Foam Nitrile Coated Gloves, Glove Size: XS, Gray/White Coated Gloves,Palm and Fingers,XS,PR Coated Gloves,Palm and Fingers,XS,PR Coated Gloves,Palm and Fingers,XS,PR Coated Gloves,Palm and Fingers,XS,PR Coated Gloves,Palm and Fingers,XS,PR Coated Gloves,Palm and Fingers,XS,PR Coated Gloves,Palm and Fingers,XS,PR Coated Gloves,Palm and Fingers,XS,PR Coated Gloves,Palm and Fingers,XS,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL HyFlex® nitrile foam-coated gloves deliver exceptional fit, feel, and dexterity, while providing comfort and protection. The nitrile foam coating channels oil away from glove surface for a sure grip in both dry and light oily environments. Ergonomic form-fitting liner design molds naturally to the hand, minimizing hand fatigue. Use for the handling of small parts, controlled operation of power tools and gear, and direct handling of heavy parts and materials. Machine washable.
Show More Close
 

Technical Specifications

Item # 4WX13
Mfr. Model # 11-800
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Gauge 15
Lining Nylon
Glove Size XS
Color Gray/White
Cuff Knit Wrist
Thumb Style Full
Standards ANSI/ASTM/EN388 3111
ANSI Cut Grams 309
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 3
Application Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms