Check Availability
  • ANSELL 

    15 Gauge Foam Nitrile Coated Gloves, Glove Size: 2XL, Blue

  • Item # 3PXA5
  • Mfr. Model # 11-920
15 Gauge Foam Nitrile Coated Gloves, Glove Size: 2XL, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Special coating helps prevent oil penetration and reduces risk of dermatitis and liquid exposure. Nylon fine gauge liner and ergonomic fit provide extreme comfort. Excellent grip control.
Show More Close
 

Technical Specifications

Item # 3PXA5
Mfr. Model # 11-920
UNSPSC #46181504
Shipping Weight 0.16 lbs
Country of Origin Sri Lanka *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Gauge 15
Lining Nylon
Glove Size 2XL
Color Blue
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Full
Standards ASTM/ANSI/EN388 3131
ANSI Cut Grams 303
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 3
Application Precision, Small Parts Handling
Resists Abrasions, Oil
* This product's country of origin is subject to change

Welcome Sign In