Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 10, 12"L, Green , 1 PR

  • Item # 4T425
  • Mfr. Model # 37-175
Chemical Resistant Gloves, Size 10, 12"L, Green ,  1 PR Chemical Resistant Glove,15 mil,Sz 10,PR Chemical Resistant Glove,15 mil,Sz 10,PR Chemical Resistant Glove,15 mil,Sz 10,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ANSELL Sol-Vex® flock-lined nitrile glove offers superior protection against chemicals and oils. A versatile choice over rubber or neoprene gloves when protecting against hazardous liquids. Solvex gloves won’t swell, weaken, or degrade with use. Resists punctures, cuts, and snags. Soft, cotton flock lining absorbs perspiration for increased comfort during long periods of wear. Lining helps gloves slip on and off easier. Curved finger design and contoured palm. Embossed grip for secure wet or dry grip. Latex free.

Meets FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 4T425
Mfr. Model # 37-175
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.15 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12" or less
Glove Texture Location Smooth
Glove Thickness 15.00 mil
Glove Length 12"
Cuff Straight
Lining Flock
Glove Size 10
Color Green
Supported / Unsupported Unsupported
Standards ANSI, EN 388 3101, FDA
Application Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 3
* This product's country of origin is subject to change

Welcome Sign In