Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 8, 13"L, Green , 1 PR

  • Item # 3PXA7
  • Mfr. Model # 37-676
Chemical Resistant Gloves, Size 8, 13"L, Green ,  1 PR Chemical Resistant Glove,15 mil,Sz 8,PR Chemical Resistant Glove,15 mil,Sz 8,PR Chemical Resistant Glove,15 mil,Sz 8,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ANSELL Sol-Vex® II flock-lined nitrile gloves offer superior protection against chemicals and oils. A versatile choice over rubber or neoprene gloves when protecting against hazardous liquids. Solvex gloves won’t swell, weaken, or degrade with use. Resist punctures, cuts, and snags. Embossed grip surface with curved, form-fitting fingers, contoured palm, and a tapered wrist. Provide excellent dexterity and tactile sensitivity. Soft, cotton flock lining absorbs perspiration for increased comfort during long periods of wear. Lining helps gloves slip on and off easier. Latex free.

Meet FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 3PXA7
Mfr. Model # 37-676
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.15 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12-18"
Glove Texture Location Fingers Only
Glove Thickness 15.00 mil
Glove Length 13"
Cuff Straight
Lining Flock
Glove Size 8
Color Green
Supported / Unsupported Unsupported
Standards ANSI, EN 388 4101, FDA
Application Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Resists Solvents
ANSI/ISEA Abrasion Level 5
ANSI/ISEA Puncture Level 3
* This product's country of origin is subject to change

Welcome Sign In