Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 6-1/2, 13"L, Natural , 1 PR

  • Item # 29UU28
  • Mfr. Model # G31H
Chemical Resistant Gloves, Size 6-1/2, 13"L, Natural ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gloves provide suitable protection against particulate radioactive contamination, excellent resistance to caustics and acids, and limited resistance to alcohols and ketones. Not for use with fuels, greases, oils, or organic solvents. Meet FDA regulations for food contact.
Show More Close
 

Technical Specifications

Item # 29UU28
Mfr. Model # G31H
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.1 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12-18"
Glove Texture Location Fingers Only
Glove Thickness 15.00 mil
Glove Length 13"
Cuff Straight
Lining Unlined
Glove Size 6-1/2
Color Natural
Supported / Unsupported Unsupported
Standards 21CFR, EN420, EN388, EN374 and EN421
Application Electronics, General Assembly, Laboratory, Janitorial, General Manufacturing & Maintenance
Special Features Unlined Med-Weight Natural Rubber Latex Glove, Beaded Cuff for Easier Donning and Tear Resistance, Suitable for Particulate Radioactive Contamination, Protection, Resistant Against many Chemicals Excellent Grip and Sensitivity, Low Modulus for Minimal Hand Fatigue
Resists Abrasion, Chemicals, Oils
ANSI/ISEA Abrasion Level 2
ANSI/ISEA Puncture Level 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms