Check Availability
  • ANSELL 

    15.00 mil Natural Rubber Latex Chemical Resistant Gloves, Blue, Size 7-1/2, 1 PR

  • Item # 29UU21
  • Mfr. Model # 41CB
15.00 mil Natural Rubber Latex Chemical Resistant Gloves, Blue, Size 7-1/2, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UU21
Mfr. Model # 41CB
UNSPSC #46181504
Shipping Weight 0.11 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex
Glove Length Range 12" or less
Glove Texture Location Fingers Only
Glove Thickness 15.00 mil
Glove Length 12"
Cuff Beaded
Lining Unlined
Glove Size 7-1/2
Color Blue
Supported / Unsupported Unsupported
Standards 21CFR
Application In Food Processing, Manufacturing and Chemical Plants
Special Features Supported Natural Rubber Blue Latex Glove, Seamless Liner with Unique Knitted Elastic Cuff for Superb Fit and Comfort, Rough Finish on Hand Ensures Good Grip in Both Wet and Dry Conditions, High Flexibility and Excellent Levels of Dexterity
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms