Check Availability
  • ANSELL 

    13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 10, Black

  • Item # 2RA98
  • Mfr. Model # 48-101
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 10, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, snug-fitting Ansell SensiLite® coated safety gloves provide high tactile sensitivity and dexterity. The nylon liner wicks moisture away from hands for comfort over extended wear, and the flexible polyurethane palm coating helps protect hands from harmful residues and chemicals while providing grip and abrasion resistance.
Show More Close
 

Technical Specifications

Item # 2RA98
Mfr. Model # 48-101
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.06 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Gauge 13
Lining Nylon
Glove Size 10
Color Black
Cuff Knit Wrist
Glove Length 11-1/4"
Thumb Style Full
Standards ANSI/ASTM/EN388 3111
ANSI Cut Grams 236
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 2
Application Assembly of Small Pieces
Resists Abrasion, Dry & Oily Applications
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms