Check Availability
  • ANSELL 

    13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 8, Silver

  • Item # 20KJ68
  • Mfr. Model # 11-101
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: 8, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KJ68
Mfr. Model # 11-101
UNSPSC #46181504
Shipping Weight 0.06 lbs
Country of Origin South Korea *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Gauge 13
Lining High-Tenacity Polyamide Continuous Thread/Copper
Glove Size 8
Color Silver
Cuff Knit Wrist
Glove Length 8-3/4"
Thumb Style Full
Standards ANSI/ASTM/EN388 4131
ANSI Cut Grams 320
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 2
Application Inventory/Storage Management, Machine/Device Operations, Maintenance and Repair, Order Entry, Quality Assurance, Package Delivery and Handling, Project Management, Receiving Goods and Items
Resists Conductive yarn enabling interaction with a touch screen
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms