Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 9, 12"L, Black/Green , 1 PR

  • Item # 45FL79
  • Mfr. Model # 58-530B
Chemical Resistant Gloves, Size 9, 12"L, Black/Green ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ANSELL AlphaTec® 58-530 nitrile chemical-resistant glove offers grip, chemical resistance, and superior comfort for safety and productivity in a variety of industries. It is designed to help reduce fatigue, muscle strain, and risk of repetitive strain injury, with superior tactility and dexterity for greater control and a better grip on wet or oily objects due to Ansell Grip Technology™, which transfers oils and other lubricants away from the gripping surface.
The glove is a great choice in chemical plants, transportation, cleaning, and degreasing applications and for handling fillers, solvents, dye agents, cleaning solvents, and equipment and abrasive materials coated with oil, grease, acids, and solvents. It offers protection while mixing cement and mortar and in chemical processing, oil refining, and petrochemical facilities.
Show More Close
 

Technical Specifications

Item # 45FL79
Mfr. Model # 58-530B
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.15 lbs
Country of Origin Malaysia *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 13.00 mil
Glove Length 12"
Cuff Straight
Lining Acrylic/Knit
Glove Size 9
Color Black/Green
Supported / Unsupported Supported
Standards ASTM, EN 388
Application Chemical Handling, Processing and Manufacturing, Refining, Printing, Automotive, Mining, Aerospace
Special Features Ansell Grip(TM) Technology, Nitrile Layer Filled with Microscopic Channels That Actively Transfer Lubricants and Oil Away, Consistent Polymer Coating Reduce The Likelihood of Chemical Leakage, Superior Tactility and Dexterity for Greater Control
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms