Check Availability
  • ANSELL 

    13.00 mil Natural Rubber Latex / Neoprene Chemical Resistant Gloves, Natural, Size 10, 1 PR

  • Item # 2WLF6
  • Mfr. Model # 88-390
13.00 mil Natural Rubber Latex / Neoprene Chemical Resistant Gloves, Natural, Size 10, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gloves are lightweight with pebble-embossed design for enhanced wet/dry grip. Neoprene blend. Provides excellent resistance to acids, detergents, oils, and salts.
Show More Close
 

Technical Specifications

Item # 2WLF6
Mfr. Model # 88-390
UNSPSC #46181504
Catalog Page 1674
Shipping Weight 0.09 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Natural Rubber Latex / Neoprene
Glove Length Range 12" or less
Glove Texture Location Smooth
Glove Thickness 13.00 mil
Glove Length 12"
Cuff Pinked
Lining Unlined
Glove Size 10
Color Natural
Supported / Unsupported Unsupported
Standards 21 CFR 177.2600
Application Poultry/Food Processing and Parts Assembly
Resists Animal Fats, Acids, Alcohols, Vegetable and Mineral Oils
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms