Check Availability
  • ANSELL 

    12" Powder Free Unlined Smooth Polyisoprene Sterile Cleanroom Gloves, White, Size 5-1/2, 200PK

  • Item # 46C634
  • Mfr. Model # 83-500
12" Powder Free Unlined Smooth Polyisoprene Sterile Cleanroom Gloves, White, Size  5-1/2, 200PK Cleanroom Glvs,Polyisoprene,5-1/2,PK200 Cleanroom Glvs,Polyisoprene,5-1/2,PK200 Cleanroom Glvs,Polyisoprene,5-1/2,PK200 Cleanroom Glvs,Polyisoprene,5-1/2,PK200 Cleanroom Glvs,Polyisoprene,5-1/2,PK200 Cleanroom Glvs,Polyisoprene,5-1/2,PK200 Cleanroom Glvs,Polyisoprene,5-1/2,PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sterile, individually packaged pairs are easy to don and even double-glove for protection during laboratory and manufacturing work. The gloves have an antislip finish for a secure grip in wet applications. They are ergonomically designed to reduce hand fatigue and stress, with a secure fit—like a second skin—and without cuff roll-down. The 100% synthetic material reduces Type I skin allergies for latex-sensitive manufacturing and laboratory professionals. Powder-free, with an inner coating that eases donning whether your hands are dry or wet.
Show More Close
 

Technical Specifications

Item # 46C634
Mfr. Model # 83-500
UNSPSC #46181504
Catalog Page 1672
Shipping Weight 20.55 lbs
Country of Origin Sri Lanka *
Item Sterile Cleanroom Gloves
Disposable Glove Material Polyisoprene
Glove Size 5-1/2
Powdered/Powder Free Powder Free
Palm Thickness 8.30 mil
Finger Thickness 9.40 mil
Cuff Thickness 6.00 mil
Glove Length 12"
Glove Texture Location Smooth
Color White
Lining Unlined
Cuff Beaded
Disposable Glove Grade Cleanroom
Aloe Inner Surface No
Ambidextrous/Hand-Specific Hand-Specific
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Sterile
Standards EN 420-2003, EN374/1,2,3-2003
Application Core Pharmaceutical Products Manufacturing, Biotechnology, Medical Devices, Research and Development Laboratories
Resists Life Sciences/Routine lab work and manufacturing.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms