Check Availability
  • ANSELL 

    12.00 mil Nitrile Chemical Resistant Gloves, Gray, Size 8, 1 PR

  • Item # 35HW81
  • Mfr. Model # 58-430
12.00 mil Nitrile Chemical Resistant Gloves, Gray, Size 8, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HW81
Mfr. Model # 58-430
UNSPSC #46181504
Shipping Weight 0.187 lbs
Country of Origin Thailand *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12" or less
Glove Texture Location Palm and Fingers
Glove Thickness 12.00 mil
Glove Length 12"
Cuff Straight
Lining Flock
Glove Size 8
Color Gray
Supported / Unsupported Supported
Standards EN388 3001, EN374, EN374- JKL
Application Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Special Features Ansell Grip(TM) Technology with The Flexibility and Dexterity of An Unlined Nitrile Shell, Premium Grade Nitrile Compound Coating Along with Comfortable Cotton Flocked Liner
Resists Solvents, Cuts, Snags, Abrasions and Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms