Check Availability
  • ANSELL 

    Chemical Resistant Gloves, Size 11, 13"L, Blue , 1 PR

  • Item # 24L268
  • Mfr. Model # 37-510
Chemical Resistant Gloves, Size 11, 13"L, Blue ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Material is suitable for people with latex allergies. Excellent dexterity and tactile sensitivity. Feature a raised diamond-grip pattern for increased grip in wet, dry, and oily conditions.
Show More Close
 

Technical Specifications

Item # 24L268
Mfr. Model # 37-510
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12-18"
Glove Texture Location Fingers Only
Glove Thickness 11.00 mil
Glove Length 13"
Cuff Straight
Lining Unlined
Glove Size 11
Color Blue
Supported / Unsupported Unsupported
Standards FDA Regulation 21 CFR 177.2600 For Food Contact Applications
Application Beef, Pork, Poultry, Seafood, Vegetable and Fruit Processing
Resists Wide Range of Chemicals Including Aromatic Solvents, Petroleum Solvents and Animal Fats
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms