Check Availability
  • ALPHATEC 

    Chemical Resistant Gloves, Size 10, 12"L, Black , 1 PR

  • Item # 5AC18
  • Mfr. Model # 09-022
Chemical Resistant Gloves, Size 10, 12"L, Black ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protect against heat and cold. 2-pc. lining prevents hand irritation. Fully coated with rough finish for added protection and grip. Made to resist degradation and protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals.
Show More Close
 

Technical Specifications

Item # 5AC18
Mfr. Model # 09-022
UNSPSC #46181504
Catalog Page 1676
Shipping Weight 0.7 lbs
Country of Origin Mexico *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Neoprene
Glove Length Range 12" or less
Glove Texture Location Smooth
Glove Thickness 105.00 mil
Glove Length 12"
Cuff Gauntlet
Lining Interlock Knit
Glove Size 10
Color Black
Supported / Unsupported Supported
Application Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
Special Features Curved Fingers and A Wing Thumb, Suitable for Intermittent Handling of Warm Liquids, Two Piece Lining Eliminates Irritating Seams
Resists Cuts, Abrasions, and Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms