Check Availability
  • ANSELL 

    100% Starched Polyester Protective Sleeve, 7"L, Black

  • Item # 108M53
  • Mfr. Model # 59-801
100% Starched Polyester Protective Sleeve, 7"L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 108M53
Mfr. Model # 59-801
UNSPSC #46181516
Shipping Weight 0.17 lbs
Country of Origin Sri Lanka *
Item Protective Sleeve
Material 100% Starched Polyester
Length 7"
Size 7
Cuff Style No Cuff
Color Black
* This product's country of origin is subject to change

Welcome Sign In