Check Availability
  • ANNIN FLAGMAKERS 

    US Flag Set, 3 ft. Height, 5 ft. Width, Includes 6 ft. Aluminum Spinning Pole, 1" Dia.

  • Item # 5JGD3
  • Mfr. Model # 238
US Flag Set, 3 ft. Height, 5 ft. Width, Includes 6 ft. Aluminum Spinning Pole, 1" Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This US flag set is designed for indoor/outdoor display. Flag features nylon construction, is sewn and embroidered, and is designed to resist furling in the wind. Includes a 6 ft. aluminum spinning pole, 1" Dia.
Show More Close
 

Technical Specifications

Item # 5JGD3
Mfr. Model # 238
UNSPSC #55121715
Catalog Page 1351
Shipping Weight 3.0 lbs
Country of Origin USA *
Item US Flag Set
Legend United States
Indoor/Outdoor Indoor, Outdoor
Style Sewn and Embroidered
Height 3 ft.
Width 5 ft.
Material Nylon
Includes 6 ft. Aluminum Spinning Pole, 1" Dia.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In